Motion
2868570
Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 12V DC, Nominal Output Current: 3 A
MI ITEM #07810720
MFR #2868570
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 12V DC, Nominal Output Current: 3 A
MI ITEM #07810720
MFR #2868570

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2868570 3A, 1AC/12DC, PS, STEP
  • Flexible mounting by simply snapping onto the DIN rail or screwing onto a level surface
  • Reliable power supply thanks to high MTBF (mean time between failures) of more than 500,000 hours and U/I characteristic curve
  • Energy savings thanks to maximum energy efficiency and incredibly low idling losses
  • Manufacturer: Phoenix Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought