Motion
3210611
Terminal Block—Ground Modular—Cross Section: 0.14 mm to 4 mm, Number of Connections: 8, AWG: 26 to 12
MI ITEM #07811326
MFR #3210611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Terminal Block—Ground Modular—Cross Section: 0.14 mm to 4 mm, Number of Connections: 8, AWG: 26 to 12
MI ITEM #07811326
MFR #3210611

Mfr description
3210611 PTTBS 2,5-QUATTRO-PE
  • Push-in connection terminal blocks are characterized by the system features of the CLIPLINE complete system and by easy and tool-free wiring of conductors with ferrules or solid conductors
  • Compact design and front connection enable wiring in a confined space
  • In addition to the testing facility in the double function shaft, all terminal blocks provide an additional test connection
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)