Motion
3201275
Ferrule—Insulated—Color: White, Overall Length: 16 mm, Sleeve Length: 10 mm
MI ITEM #07811522
MFR #3201275
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule—Insulated—Color: White, Overall Length: 16 mm, Sleeve Length: 10 mm
MI ITEM #07811522
MFR #3201275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3201275 20G WHITE FERRULE 10MM
  • The AI 0.25 ferrules can also be used to process 0.14 mm conductors
  • The ferrules with plastic sleeve are made from soft tin-plated electrolytic copper
  • The insulation reliability of close connections is increased and the splicing of wires is prevented
  • Manufacturer: Phoenix Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text