1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Phoenix Contact
2866213
QUINT Buffer Module—Nominal Input Voltage Range: 24V DC, Nominal Output Voltage: 24V DC, Nominal Output Current: 20 A
Mi Item #
07815618
MFR #
2866213
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Electrical
Human Machine Interface
Machine Server Interface
Phoenix Contact 2866213
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phoenix Contact
2866213
QUINT Buffer Module—Nominal Input Voltage Range: 24V DC, Nominal Output Voltage: 24V DC, Nominal Output Current: 20 A
Mi Item #
07815618
MFR #
2866213
Mfr description
2866213 20A, 24VDC, BUFFER MOD, QUINT
Short-term mains interruptions are bridged by QUINT BUFFER, a maintenance-free buffer module on a capacitor basis
Systems can therefore also run in unstable networks or are, in the event of failures of a longer duration, correctly shut down after all relevant process data is saved
Bridging time is 200 ms at 20 A and 4 s at 1 A
See more details
Compare
Save to List
Help us improve this product
Provide Feedback
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items