Overview
Mfr description
2866475 5A, 1AC/12DC, PS, TRIO
- Primary-switched TRIO POWER power supply for DIN rail mounting
- Use the third negative terminal block as a grounding terminal block and minimize installation costs
- Rugged design with metal housing and wide temperature range from -25°C to +70°C
- Maximum operational reliability thanks to high MTBF (mean time between failures) of more than 500,000 hours and high dielectric strength of up to 300V AC
- Compensation of voltage drops by means of output voltage that can be adjusted on the front
- Manufacturer: Phoenix Contact
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data