Motion
2868538
Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 12V DC, Nominal Output Current: 1 A
Mi Item #07815679
MFR #2868538
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 12V DC, Nominal Output Current: 1 A
Mi Item #07815679
MFR #2868538

Mfr description
2868538 1A, 1AC/12DC, PS, STEP
  • Flexible mounting by simply snapping onto the DIN rail or screwing onto a level surface
  • Reliable power supply thanks to high MTBF (mean time between failures) of more than 500,000 hours and U/I characteristic curve
  • Energy savings thanks to maximum energy efficiency and incredibly low idling losses
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)