Motion
2902993
UNO Power Supply Unit—Nominal Output Voltage: 24V DC, Output Power: 100 W, Size (W x D x H): 55 mm x 90 mm x 84 mm
MI ITEM #07815871
MFR #2902993
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNO Power Supply Unit—Nominal Output Voltage: 24V DC, Output Power: 100 W, Size (W x D x H): 55 mm x 90 mm x 84 mm
MI ITEM #07815871
MFR #2902993

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
2902993 4.2A 1AC/24DC PS UNO
  • Flexible mounting by simply snapping onto the DIN rail
  • More space in the control cabinet with up to 20 % higher power density
  • Maximum energy efficiency, thanks to over 90 % efficiency and extremely low idling losses under 0.3 W
  • Outdoor installation, thanks to the wide temperature range from -25°C to +70°C
  • Manufacturer: Phoenix Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought