Overview
Mfr description
2903145 TRIO-PS-2G/1AC/24DC/10/B+D
- Can be used on the bridge of a ship in accordance with EN 60945
- Increase system availability, thanks to dynamic boost with 150% of the nominal current for five seconds
- Maximum flexibility due to the wide temperature range from -25°C to +70°C and device startup at -40°C
- Electrically robust, thanks to high electric strength
- Mechanically robust, thanks to high vibration and shock resistance
- Save time and costs, thanks to the Push-in connection and narrow design
- Manufacturer: Phoenix Contact
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data