Motion
2903147
TRIO Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 24V DC, Nominal Output Current: 3 A
MI ITEM #07815879
MFR #2903147
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRIO Power Supply Unit—Nominal Input Voltage Range: 100V AC to 240V AC, Nominal Output Voltage: 24V DC, Nominal Output Current: 3 A
MI ITEM #07815879
MFR #2903147

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2903147 3A, 1AC/24DC, PS, TRIO-2
  • Primary-switched TRIO POWER power supply with push-in connection for DIN rail mounting
  • Save time and costs, thanks to the Push-in connection and narrow design
  • Increase system availability, thanks to dynamic boost with 150% of the nominal current for five seconds
  • Maximum flexibility due to the wide temperature range from -25°C to +70°C and device startup at -40°C
  • Rugged design
  • Manufacturer: Phoenix Contact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text