Motion
2903156
TRIO Power Supply Unit—Nominal Input Voltage Range: 3x 400V AC to 500V AC, Nominal Output Voltage: 24V DC, Nominal Output Current: 40 A
Mi Item #07815884
MFR #2903156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRIO Power Supply Unit—Nominal Input Voltage Range: 3x 400V AC to 500V AC, Nominal Output Voltage: 24V DC, Nominal Output Current: 40 A
Mi Item #07815884
MFR #2903156

Mfr description
2903156 TRIO-PS-2G/3AC/24DC/40
  • Primary-switched TRIO POWER power supply with push-in connection for DIN rail mounting
  • Save time and costs, thanks to the Push-in connection and narrow design
  • Increase system availability, thanks to dynamic boost with 150% of the nominal current for five seconds
Help us improve this product
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)