Motion
C4-T-14-09
Troughing Replacement Idler Roller - C, 4 in Roller Diameter, 14 in Belt Width, 09 Wall Thickness, Steel Material
Mi Item #07821691
MFR #C4-T-14-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Replacement Idler Roller - C, 4 in Roller Diameter, 14 in Belt Width, 09 Wall Thickness, Steel Material
Mi Item #07821691
MFR #C4-T-14-09

Mfr description
C4-T-14-09 CEMA C STEEL ROLLER 4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    14 in
  • Roller Diameter
    4 in
  • Roller Length
    5.4375 in
  • Storage Dimension Height
    4 in
  • Storage Dimension Length
    6.6875 in
  • Storage Dimension Width
    4 in
  • Wall Thickness
    09
  • Weight
    5.37 lbs

Details

  • CEMA Rating
    C
  • Material
    Steel
  • Replacement Roller Type
    Troughing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)