Motion
UCFU-5/8

NTN
UCFU-5/8

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07827347
MFR #UCFU-5/8
Your Price$114.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-5/8

Flange-Mount Ball Bearing Unit - 5/8 in Bore, 4-Bolt Flange Mount, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
MI ITEM #07827347
MFR #UCFU-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.52/each(List $131.71)

Overview

Mfr description
UCFU-5/8 FLANGE BRG
  • Inserts feature black oxide coating for superior protection from condensation and humidity
  • Exclusive ball-point set screw provides excellent shaft tightening without damage to the mounting surface
  • A specialized seal and flinger design prevents particles from reaching the inner ball bearings and raceways, reducing wear and corrosion
  • Units can be customized to include food-grade solid lube for fine particle and pharmaceutical applications
  • Housings are made of high-grade cast iron and designed to provide high rigidity and strength for heavy load applications
  • Four-bolt configurations compatible with industry equivalents

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    3.0000 in
  • Bearing Number
    A-UC202X-010D1
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.1094 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.2969 in
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • End Type
    Open
  • Length Through Bore
    1-19/64 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Series
    UCFU
  • Standards Met
    AFBMA, ISO
  • Replacement Bearing
    A-UC202X-010D1
  • Housing ID
    FU201D1V50
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359217407
  • UPC_NO
    4547359217407
  • Weight
    1.146 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought