Motion
UELPL-1.3/4

NTN
UELPL-1.3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07837064
MFR #UELPL-1.3/4
Your Price$256.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELPL-1.3/4

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07837064
MFR #UELPL-1.3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$256.85/each(List $285.38)

Overview

Mfr description
UELPL-1.3/4 2-BOLT PILLOW BLOCK
  • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate
  • For general and heavy duty applications with or without relube features
  • Gray cast iron housing
  • Contact seals with eccentric locking collar

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    5.8750 in
  • Base To Bore Centerline
    2.0625 in
  • Bearing Number
    A-UEL209-112D1
  • Duty Type
    Light Duty
  • Housing ID
    PL209D1V50
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    JP
  • Overall Length
    7.4688 in
  • Base Width
    2.1250 in, 54.0 mm
  • Overall Width
    54 mm
  • Finish Coating
    Oxide
  • Harmonization Code
    8483.20.8040
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Max Rpm
    3500 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Series
    UELPL
  • Replacement Bearing
    A-UEL209-112D1
  • UPC_NO
    4547359235494
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359235494
  • Weight
    5.688 lbs
  • Features & Benefits
    • Well-suited for rugged industries such as forestry, their naturally "dirty" environments and the extremes of climate • For general and heavy duty applications with or without relube features • Gray cast iron housing • Contact seals with eccentric locking collar
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought