Motion
CDBA2F50-650-RN

SMC CORP OF AMERICA
CDBA2F50-650-RN

CDBA2F50-650-RN
MI ITEM #07837172
MFR #CDBA2F50-650-RN
Price$645.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F50-650-RN

CDBA2F50-650-RN
MI ITEM #07837172
MFR #CDBA2F50-650-RN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$645.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Head End Boss
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Lock Type
    End Lock
  • Mounting Type
    Head End Boss
  • Operating Pressure Range
    1 to 0.15 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Series
    CA2
  • Type
    Tie-Rod

Overview

Mfr description
CDBA2F50-650-RN CYL, TIE ROD,END LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought