Motion
RHCL32TN-600
RHCL32TN-600
Mi Item #07837193
MFR #RHCL32TN-600
Price$465.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RHCL32TN-600
Mi Item #07837193
MFR #RHCL32TN-600

Mfr description
RHCL32TN-600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.95/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    High Power Cylinder
  • Cylinder Suffix
    TN-600
  • Magnet
    Without Magnet
  • Mounting Type
    Axial Foot Mount
  • Operating Pressure Range
    1 to 0.05 MPa
  • Options Included
    Tn (Npt) Port Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Single Rod
  • Series
    RHC
  • Special Applications
    High Load
  • Type
    High Power Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)