1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
FSNLD 515-612
Pillow Block Housing - Spheroidal Graphite Cast Iron
MI ITEM #
07837231
MFR #
FSNLD 515-612
Price
$1,292.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF FSNLD 515-612
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
FSNLD 515-612
Pillow Block Housing - Spheroidal Graphite Cast Iron
MI ITEM #
07837231
MFR #
FSNLD 515-612
Mfr description
FSNLD 515-612 PILLOW BLOCK HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,292
.80
/each
Add to Cart
Specifications
Dimensions
Bolt Center To Center Length
230 mm
Overall
Height
155 mm
Overall
Length
280 mm
Weight
16.38 lbs
Details
Housing Material
Spheroidal Graphite Cast Iron
Product Type
Pillow Block Housings
Series
FSNLD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items