Motion
455-L
455-L Triple Shot- Large, Hi-Vis Yellow
Mi Item #07837311
MFR #455-L
Price$25.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
455-L Triple Shot- Large, Hi-Vis Yellow
Mi Item #07837311
MFR #455-L

Mfr description
455-L TRIPLE SHOT
  • ANSI A3 nylon/glass liner
  • Hi-vis yellow fully coated PVC with sandy finish
  • Proprietary rubber on back of hand
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.88/each

Specifications

Dimensions

  • Length  
    12
  • Size
    L
  • Weight
    0.4

Details

  • Applications
    Construction, Gardening & Landscaping, General Purpose, Industrial, Janitorial, Oil & Gas
  • Color
    Hi-vis yellow
  • Country of Origin
    PAKISTAN
  • Features & Benefits
    • ANSI A3 nylon/glass liner • Hi-vis yellow fully coated PVC with sandy finish • Proprietary rubber on back of hand • 30cm gauntlet style cuff
  • Lining Material
    Nylon/glass
  • Manufacturer Upc Number
    065537856599
  • UPC_NO
    65537856599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)