Motion
405AA00076A
2FB95-P12T-95S Flow Control Valve
MI ITEM #07837563
MFR #405AA00076A
List Price$597.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2FB95-P12T-95S Flow Control Valve
MI ITEM #07837563
MFR #405AA00076A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$597.80/each for your price

Overview

Mfr description
405AA00076A VALVE
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Regulator
  • Maximum Operating Pressure
    210 bar
  • Housing Material
    Aluminum
  • Overall Width
    1.40 in
  • Port Size
    3/4
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Body Material
    Aluminum
  • Seal Material
    Buna-N
  • Overall Height
    4.37 in
  • Overall Length
    4.80 in
  • Adjustment Type
    Screw
  • Ambient Temperature Range
    -20°C to +90 °C
  • Mounting Type
    Screw-in Cartridge
  • Leakage
    Standard
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    BS5540/4 Class 18/13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought