Motion
CDLQB50-20DM-B-M9BWSAPC

SMC CORP OF AMERICA
CDLQB50-20DM-B-M9BWSAPC

CDLQB50-20DM-B-M9BWSAPC
MI ITEM #07837829
MFR #CDLQB50-20DM-B-M9BWSAPC
Price$445.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB50-20DM-B-M9BWSAPC

CDLQB50-20DM-B-M9BWSAPC
MI ITEM #07837829
MFR #CDLQB50-20DM-B-M9BWSAPC

Mfr description
CDLQB50-20DM-B-M9BWSAPC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$445.83/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in
  • Lead Wire Length
    0.50 m
  • Overall Height
    1.9690 in, 50 mm
  • Overall Width
    1.9690 in, 50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B-M9BWSAPC
  • Lead Wire Prewire Connector
    M8-3 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Auto Switch, M8-3 Pin Connector, Magnet, Retracting Stroke Lock, Rod End Male Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Thread Standard
    Rc
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)