Motion
ISE70-02-L2-MLA

SMC CORP OF AMERICA
ISE70-02-L2-MLA

ISE70, Digital Pressure Sensor, 3 Screen IP67 with IO Link
Mi Item #07837854
MFR #ISE70-02-L2-MLA
Price$218.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE70-02-L2-MLA

ISE70, Digital Pressure Sensor, 3 Screen IP67 with IO Link
Mi Item #07837854
MFR #ISE70-02-L2-MLA

Mfr description
ISE70-02-L2-MLA
  • 3-screen, 3-color display with switch indicators
  • 4-pin M12 Connector
  • IP67 Ingress Protection rating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.16/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in BSPT

Details

  • Country of Origin
    JP
  • Display
    Digital
  • Electrical Connection
    Connector
  • Fluid Comp
    Air
  • Input Specification
    0 MPa to 1 MPa
  • Number Of Outputs
    2
  • Operating Pressure Range
    0 MPa to 1 MPa, 0 psi to 145.038 psi
  • Output Specification
    O Link: Switch Output 1 + Switch Output 2 [Switch Output: NPN or PNP Switching Type]
  • Series
    ISE50-80
  • Standards Met
    CE, CSA, RoHS, UL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)