Motion
MGQL25-20-M9BWVSDPC

SMC CORP OF AMERICA
MGQL25-20-M9BWVSDPC

MGQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07837862
MFR #MGQL25-20-M9BWVSDPC
Price$431.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL25-20-M9BWVSDPC

MGQ GUIDED CYLINDER with 25 mm Bore Size
MI ITEM #07837862
MFR #MGQL25-20-M9BWVSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$431.77/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Stroke  
    20 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ

Overview

Mfr description
MGQL25-20-M9BWVSDPC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought