Motion
TN-032B
TRUNNION NUT
MI ITEM #07837874
MFR #TN-032B
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRUNNION NUT
MI ITEM #07837874
MFR #TN-032B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.21/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Body Material
    Carbon Steel
  • Bracket 1
    Trunnion Nut
  • Country of Origin
    JP
  • Cylinder Style
    Stainless Steel Round
  • Cylinder Suffix
    2B
  • Mounting Type
    Trunnion Nut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CM2
  • Type
    Stainless Steel

Overview

Mfr description
TN-032B
  • Accessories: rod end, mounting and trunnion nuts
  • Material: carbon steel
  • Applicable bore sizes (mm): 20, 25, 32, 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought