Motion
MGQM12-4
MGQM12-4
MI ITEM #07838014
MFR #MGQM12-4
Price$132.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGQM12-4
MI ITEM #07838014
MFR #MGQM12-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$132.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Stroke  
    4

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
  • Type
    Guide Cylinder

Overview

Mfr description
MGQM12-4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought