1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
CVH650250N22
65 psi Cracking Pressure, 5 gpm Max Flow, 10000 psi Max Operating Pressure
MI ITEM #
07838482
MFR #
CVH650250N22
Price
$178.62
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
DELAWARE MFG IND CORP CVH650250N22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
CVH650250N22
65 psi Cracking Pressure, 5 gpm Max Flow, 10000 psi Max Operating Pressure
MI ITEM #
07838482
MFR #
CVH650250N22
Mfr description
CVH65-0250N22 65PSI 1/4" NPT SS CHECK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$178
.62
/each
Add to Cart
Specifications
Details
Body Material
Stainless Steel
Cracking Pressure
65 psi
Maximum Flow Rate
5 gpm
Maximum Operating Pressure
10000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items