1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP3E-YF32BMNJB10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #
07838772
MFR #
ZP3E-YF32BMNJB10
List Price
$106.05
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP3E-YF32BMNJB10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP3E-YF32BMNJB10
ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #
07838772
MFR #
ZP3E-YF32BMNJB10
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$106.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
ZP3E-YF32BMNJB10
Specifications
Stroke
10 mm
Pad Diameter
32 mm
Pad Material
NBR
Pad Type
Bellows with Groove
Overall Weight
204 g
Weight
204 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data