Motion
5416TSR
Tool Bag, Bolt Bag with Drain Holes, No. 4 Canvas, 5 x 9 x 10-Inch
Mi Item #07838801
MFR #5416TSR
Price$45.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Bag, Bolt Bag with Drain Holes, No. 4 Canvas, 5 x 9 x 10-Inch
Mi Item #07838801
MFR #5416TSR

Mfr description
5416TSR BULL-PIN/BOLT BAG WITH DRAIN
  • Tool bag is made of No. 4 canvas
  • Bolt Bag has drain holes to release any water build-up
  • Accommodates two different bull pin sizes (1-Inch and 1-5/16-Inch)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.65/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    5 in
  • Width
    9 in

Details

  • Features & Benefits
    • Tool bag is made of No. 4 canvas • Bolt Bag has drain holes to release any water build-up • Accommodates two different bull pin sizes (1-Inch and 1-5/16-Inch) • Tunnel loop fits belts up to 3-Inches (76 mm) wide • Stitched and riveted to ensure long life • Double-bottom for added protection on the job • Assembled in USA of U.S. and imported components
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)