Motion
5104FR
Lineman Bucket Bags & Accessories - Flame-Resistant Canvas Material
MI ITEM #07838804
MFR #5104FR
Price$184.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Flame-Resistant Canvas Material
MI ITEM #07838804
MFR #5104FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$184.33/each

Specifications

Dimensions

  • Height
    11 in
  • Length
    33 in
  • Width
    11 in

Details

  • Features & Benefits
    • Flame-resistant tool bucket is made of No. 4 canvas • Utility bucket is load rated for 100-pounds (45 kg), with a 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) tall • Durable leather-reinforced handle extends down the sides of the bucket for added strength • Stitched and riveted with a double-reinforced bottom for durability • Meets the performance requirement of NFPA -701 • Assembled in USA of U.S. and imported components
  • Material
    Flame-Resistant Canvas

Overview

Mfr description
5104FR FLAME-RESISTANT CANVAS BUCKET
  • Flame-resistant tool bucket is made of No. 4 canvas
  • Utility bucket is load rated for 100-pounds (45 kg), with a 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) tall
  • Durable leather-reinforced handle extends down the sides of the bucket for added strength
  • Stitched and riveted with a double-reinforced bottom for durability
  • Meets the performance requirement of NFPA -701
  • Assembled in USA of U.S. and imported components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought