Motion
5104CLRFR
Lineman Bucket Bags & Accessories - Flame-Resistant Canvas Material
Mi Item #07838811
MFR #5104CLRFR
Price$247.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman Bucket Bags & Accessories - Flame-Resistant Canvas Material
Mi Item #07838811
MFR #5104CLRFR

Mfr description
5104CLRFR FLAME-RESISTANT TOP CLOSING C
  • Tool Bucket is made of flame-resistant No. 4 canvas
  • Extended canvas work bucket top zips closed for overhead lifting
  • Load rated for 100-pounds (45 kg), 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) tall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.07/each

Specifications

Dimensions

  • Height
    36 in
  • Length
    11 in
  • Width
    11 in

Details

  • Features & Benefits
    • Tool Bucket is made of flame-resistant No. 4 canvas • Extended canvas work bucket top zips closed for overhead lifting • Load rated for 100-pounds (45 kg), 12-Inch (30.5 cm) diameter, 17-Inch (43.2 cm) tall • Stitched and riveted with a double-reinforced bottom for durability • Drop-forged steel locking carabiner for added safety • Meets the performance requirement of NFPA -701 • Assembled in USA of U.S. and imported components
  • Material
    Flame-Resistant Canvas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)