Motion
CBM050060050
Metric Cast Bronze Plain Sleeve Bearing - 50 mm ID, 60 mm OD, 50 mm Length, Cast Bronze Material
Mi Item #07838841
MFR #CBM050060050
Price$22.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Cast Bronze Plain Sleeve Bearing - 50 mm ID, 60 mm OD, 50 mm Length, Cast Bronze Material
Mi Item #07838841
MFR #CBM050060050

Mfr description
CBM050060050 BUSHING
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processe
  • Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.92/each

Specifications

Dimensions

  • Inside Diameter
    50 mm
  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter  
    60 mm
  • Overall Length  
    50 mm
  • Overall Thickness
    5 mm
  • Overall Width
    1.9685 in, 50 mm
  • Recommended Shaft Size
    1.9685 in, 50 mm
  • Thickness
    0.1969 in, 5 mm
  • Weight
    0.857 lbs

Details

  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Finish Coating
    Plain
  • Groove Type
    Plain
  • Group & Class
    Cast Bronze
  • Length Tolerance
    +/-0.12 mm;+/-0.0047 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CBM050060050
  • Manufacturer Upc Number
    717905208997
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE 660)
  • Max V Value
    750
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 °F
  • Outside Diameter Tolerance
    60.050 mm to 60.076 mm;2.3642 in to 2.3652 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • RoHs Compliance
    No
  • Series
    CBM
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)