Overview
Mfr description
BWS-SFIDS-NA-CD WORKSTATION SAFETY &
- Custom Designer - Complete, customized label creation and editing.
- Express Signs - Create safety and facility signs in minutes with predefined templates and layouts.
- Arc Flash - Create NFPA compliant arc flash labels in a few clicks.
- Arrow Tape - Create arrow tape labels with predefined templates to show pipe flow direction.
- Pipemarker - Easily create ANSI/ASME compliant pipe markers using pre-defined templates.
- Sequence - Easily create labels based on numeric and alphanumeric sequences.
- Excel Import - Easily import Excel data right onto your labels.
- Template Editor - Create templates with locked or editable elements for consistent label creation.
Specifications
- Product TypesSoftware
- Activation MethodCD
- Minimum RAM Required2 GB
- Internet Connection RequiredNo Internet Connection Required
- LanguageEnglish, French, Spanish, Bulgarian, Czech, Danish, Dutch, Estonian, Korean, Norwegian, Polish, Portuguese, Romanian, Slovak, Slovenian
- Hardware Requirements1 GHZ
- Free Disk Space Required500 MB
- Operating SystemWindows® 10, Windows® 7 (32- or 64-bit), Windows® 7 Enterprise, Windows® 7 Professional, Windows® 7 SPI, Windows® 7 Ultimate, Windows® 8 (32- or 64-bit), Windows® 8 Professional (32 or 64 bit),, Windows® 8.1 (32- or 64-bit), Windows® 8.1 Enterprise, Windows® 8.1 Professional
- Manufacturer Upc Number754473595418
- ApplicationEnergy Source Labeling, Facility & Plant Maintenance, Facility & Safety ID, GHS & Chemical Labels, Hazardous Material Labeling, Pipe & Valve Marking, Production/Bar Code Labeling Software, Rating Plate ID, Right to Know Labeling, Safety & Maintenance ID, Visual Equipment Controls, Warehouse Marking
- Additional DetailsKeep your facility safe and compliant with the Safety & Facility Identification Suite. This group of apps makes it easy to create custom signs, labels and pipemarkers.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data