Overview
Mfr description
1202S AVIATION SNIPS WITH WIRE CUTTER,
- Serrated blades of forged steel for superior strength and durability
- Cuts 18 gauge steel and 22 gauge stainless steel
- Spring-action lock allows opening of tool with one handed operation
- Features color-coded comfortable contoured grips
- Hardened handles for extra strength
- Convenient hang-hole for easy storage
- Conforms to ASME B107.500 performance standard
Specifications
- Blade Length1.5 in
- Cutting Capacity18 ga, 22 ga
- Blade MaterialForged Steel
- Material CutSteel, Stainless Steel, Sheet Metal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data