Motion
ZMC6060MM 60MM CARTRIDGE ROLLER BRG

REXNORD INC
ZMC6060MM 60MM CARTRIDGE ROLLER BRG

ZMC6060MM 60MM CARTRIDGE ROLLER BRG
MI ITEM #07839508
MFR #ZMC6060MM 60MM CARTRIDGE ROLLER BRG
Price$1,628.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC6060MM 60MM CARTRIDGE ROLLER BRG

ZMC6060MM 60MM CARTRIDGE ROLLER BRG
MI ITEM #07839508
MFR #ZMC6060MM 60MM CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,628.54/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in
  • Outside Diameter
    2.9010 in
  • Overall Height
    3.9400 in
  • Overall Length
    3.9400 in
  • Overall Width
    3.7300 in
  • Weight
    5.60 lbs

Details

  • Expansion Type
    Non-Expansion
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210167004
  • Max Rpm
    3300 rpm
  • Radial Dynamic Load Capacity
    43240 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Seal Type
    Lip

Overview

Mfr description
ZMC6060MM CARTRIDGE BRG W/RUBBER SEALS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought