Motion
C3120A45-58OH

CLECO
C3120A45-58OH

Right Angle Grinder - 12000 rpm Maximum Speed, 3/8 in Inlet, 1.7 hp, 4-1/2 in Disc Size
Mi Item #07839594
MFR #C3120A45-58OH
Price$1,714.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
C3120A45-58OH

Right Angle Grinder - 12000 rpm Maximum Speed, 3/8 in Inlet, 1.7 hp, 4-1/2 in Disc Size
Mi Item #07839594
MFR #C3120A45-58OH

Mfr description
C3120A45-58OH 4-1/2" RIGHT ANGLE GRINDER
  • High-performance 1.7Hp motor delivers maximum power
  • Designed to fit all Type 27, Type 27 threaded hub and Type 1 abrasive discs
  • Quieter operation with rear exhaust overhose standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,714.48/each

Specifications

Dimensions

  • Head Height
    3 in
  • Inlet Size
    3/8 in
  • Maximum Disc Size
    4-1/2 in
  • Overall Length
    8.95 in
  • Spindle Size
    5/8 -11
  • Tool Weight
    3.78 lbs

Details

  • Air Consumption
    35.7 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Horsepower
    1.7 hp
  • Manufacturer Upc Number
    697099650195
  • Material
    Composite
  • Maximum Speed
    12000 rpm
  • Spindle Lock
    Spindle Lock
  • Throttle Style
    Lever Throttle
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)