Motion
C3120A5-M14OH

CLECO
C3120A5-M14OH

Right Angle Grinder - 12000 rpm Maximum Speed, 3/8 in Inlet, 1.7 hp, 5 in Disc Size
MI ITEM #07839598
MFR #C3120A5-M14OH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLECO
C3120A5-M14OH

Right Angle Grinder - 12000 rpm Maximum Speed, 3/8 in Inlet, 1.7 hp, 5 in Disc Size
MI ITEM #07839598
MFR #C3120A5-M14OH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C3120A5-M14OH 5" RIGHT ANGLE GRINDER
  • High-performance 1.7Hp motor delivers maximum power
  • Designed to fit all Type 27, Type 27 threaded hub and Type 1 abrasive discs
  • Quieter operation with rear exhaust overhose standard
  • Ergonomic, anti-vibration handle for increased comfort and less operator fatigue
  • Spindle lock for quick and easy abrasive changes
  • Versatile 270˚ adjustable guard for easy access to tight spaces

Specifications

  • Maximum Speed
    12000 rpm
  • Air Consumption
    37.8 cfm
  • Inlet size
    3/8 in
  • Horsepower
    1.7 hp
  • Throttle Style
    Lever Throttle
  • Overall Length
    8.95 in
  • Exhaust Type
    Rear
  • Air Pressure
    90 psi
  • Head Height
    3 in
  • Spindle Lock
    Spindle Lock
  • Spindle Size
    M14
  • Tool Weight
    3.78 lbs
  • Maximum Disc Size
    5 in
  • Variable Speed
    Not Variable Speed
  • Material
    Composite
  • Manufacturer Upc Number
    697099650225

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text