Motion
455-X
455-X Triple Shot - Xlarge, Hi-Vis Yellow
MI ITEM #07839616
MFR #455-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
455-X Triple Shot - Xlarge, Hi-Vis Yellow
MI ITEM #07839616
MFR #455-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    12
  • Size
    X
  • Weight
    0.4

Details

  • Applications
    Construction, Gardening & Landscaping, General Purpose, Industrial, Janitorial, Oil & Gas
  • Color
    Hi-vis yellow
  • Country of Origin
    PAKISTAN
  • Features & Benefits
    • ANSI A3 nylon/glass liner • Hi-vis yellow fully coated PVC with sandy finish • Proprietary rubber on back of hand • 30cm gauntlet style cuff
  • Lining Material
    Nylon/glass
  • Manufacturer Upc Number
    065537856605
  • UPC_NO
    65537856605

Overview

Mfr description
455 XL GLOVE FULL COAT PVC YLW CUTA3 XL
  • ANSI A3 nylon/glass liner
  • Hi-vis yellow fully coated PVC with sandy finish
  • Proprietary rubber on back of hand
  • 30cm gauntlet style cuff

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought