Motion
JHW1220MNRC

WILLIAMS TOOLS
JHW1220MNRC

Combination Wrench - 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11.0000 in OAL
MI ITEM #07839661
MFR #JHW1220MNRC
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1220MNRC

Combination Wrench - 20 mm Box End Wrench Size, 20 mm Open End Wrench Size, 11.0000 in OAL
MI ITEM #07839661
MFR #JHW1220MNRC

Mfr description
1220MNRC WRENCH COMBINATION RATCH 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Box End Head Thickness
    1/2 in
  • Box End Head Width
    1-5/8 in
  • Box End Wrench Size  
    20 mm
  • Open End Head Thickness
    3/8 in
  • Open End Head Width
    1-7/8 in
  • Open End Wrench Size  
    20 mm
  • Overall Length  
    11.0000 in
  • Weight
    0.44 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)