1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
JHW1219MNRC
19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-7/8 in OAL
MI ITEM #
07839766
MFR #
JHW1219MNRC
Your Price
$25.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Combination Wrenches
WILLIAMS TOOLS JHW1219MNRC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
JHW1219MNRC
19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-7/8 in OAL
MI ITEM #
07839766
MFR #
JHW1219MNRC
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$25.55
/each
(List
$29.39
)
Qty
Add to Cart
Overview
Mfr description
1219MNRC WRENCH COMBINATION RATCH 19MM
Specifications
Box End Wrench Size
19 mm
Open End Wrench Size
19 mm
Overall Length
9-7/8 in
Head Angle
15 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data