Overview
Mfr description
63-632PF/S AMBI-DEX AXLE DISP NITRILE
- Black color hides dirt and provides contrast for handling lighter color material
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Textured grip provides a good grip in wet or dry environments
- Contains no natural rubber latex proteins
- Ambidextrous for quick and easy donning
- Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Powder-Free for clean comfort and superior tactile sensitivity
- Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
- Industry Grade - For non-medical use
Specifications
- Glove SizeSmall
- MaterialNitrile
- Powder StylePowder Free
- ColorBlack
- Length
- ApplicationA very versatile glove for use in a broad range of applications for light hand protection from liquids and debris.
- Latex FreeYes
- Grip PatternTextured
- Food GradeYes
- Manufacturer Upc Number616314224614
- UPC_NO616314224614
- GradeFood
- DescriptionDisposable Nitrile Glove, Powder Free with Textured Grip - 4 mil
- BrandingAmbi-dex
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data