Motion
63-632PF/XL
Disposable Glove - XL Size, Nitrile, Textured Surface, Powder Free, 0.10 mm, 4 mil Thick, Black Color
Mi Item #07839854
MFR #63-632PF/XL
Price$20.12/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - XL Size, Nitrile, Textured Surface, Powder Free, 0.10 mm, 4 mil Thick, Black Color
Mi Item #07839854
MFR #63-632PF/XL

Mfr description
63-632PF/XL AMBI-DEX AXLE DISP NITRILE
  • Black color hides dirt and provides contrast for handling lighter color material
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.12/bx

Specifications

Dimensions

  • Glove Size
    XL
  • Length  
    36 cm
  • Palm Thickness - Imperial
    4 mil
  • Thickness
    4 mil, 0.10 mm

Details

  • Application
    A very versatile glove for use in a broad range of applications for light hand protection from liquids and debris.
  • Branding
    Ambi-dex
  • Color
    Black
  • Cuff Type
    Rolled
  • Description
    Disposable Nitrile Glove, Powder Free with Textured Grip - 4 mil
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    63-632PF
  • Manufacturer Upc Number
    616314224645
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Ambi-Dex Axle
  • Product Types
    Glove
  • Standards Met
    21 CFR
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314224645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)