Specifications
Dimensions
- Contact Angle25 °
Details
- Bore TypeStraight
- Product TypeAngular Contact Bearings
- Series7000
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)