Motion
C06000553000S

AS RAYMOND
C06000553000S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.6000 in OD, 3.0000 in Length, 0.0550 in Wire Size, 6.3308 lb/in Spring Rate
Mi Item #07839883
MFR #C06000553000S
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
C06000553000S

Compression Spring - Stainless Steel - 302 Material, End Type - Ground, 0.6000 in OD, 3.0000 in Length, 0.0550 in Wire Size, 6.3308 lb/in Spring Rate
Mi Item #07839883
MFR #C06000553000S

Mfr description
C0600-055-3000-S SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Free Length
    3.0000 in
  • Outside Diameter
    0.6000 in
  • Weight
    0.02011 lbs
  • Wire Size
    0.0550 in

Details

  • End Type
    Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    C06000553000S
  • Material
    Stainless Steel - 302
  • Minimum Order Quantity
    10
  • Spring Rate
    6.3308 lb/in
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)