Motion
9178NFOXS

MCR SAFETY
9178NFOXS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
MI ITEM #07839927
MFR #9178NFOXS
Price$30.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178NFOXS

Cut Resistant Glove - Size XS or Size 6, ANSI Cut Level Level 6, Seamless Knit
MI ITEM #07839927
MFR #9178NFOXS

Mfr description
9178NFO-XS V/BULK PACK ORANGE GLOVE
  • HI VIS;Touchscreen;Seamless Knit
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.60/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 6
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Applications
    Advanced Manufacturing, Automotive Industry, Glass Operations, Law Enforcement, Light Heat Applications, Metal Stamping, Sheet Metal
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile Foam
  • Coating Coverage
    Palm and Fingertips
  • Coating Material
    Nitrile
  • Coating Outer Shell Coverage
    Fingertips
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Orange
  • Construction Description
    13 Gauge Seamless Knit with nitrile foam coated Palm and Fingertips
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro 13-Gauge Orange Kevlar Aramid Shell Cut Resistant Work Gloves Nitrile Foam Coated Palm and Fingertips
  • Description Keyword
    Seamless Knit
  • Features
    HI VIS, Seamless Knit, Touchscreen
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Tacky
  • Group & Class
    A6
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar Aramid
  • Manufacturer Catalog Number
    9178NFOXS
  • Material
    Kevlar
  • Material Type
    Kevlar
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, TAA Compliant
  • Type
    Seamless Knit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)