Motion
K4137-06X400
Industrial Hose - 3/8 in Inner Diameter, Agriculture Hose Type
Mi Item #07840048
MFR #K4137-06X400
Price$1.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose - 3/8 in Inner Diameter, Agriculture Hose Type
Mi Item #07840048
MFR #K4137-06X400

Mfr description
K4137-06X400 HOSE
  • Economically priced. Ribbed cover for reduced drag and increased flexibility. Pin-pricked cover vents vapor . . . helps prevent ballooning. Non-marking. Light weight - easily coiled after use. Longitudinal reinforcing yarns enhance coupling retention and reduce elongation under pressure. Chemical resistance of quality PVC for the transfer or spraying of “wettable powder” type chemicals. Not recommended for use with emulsifiable chemicals based on hydrocarbon carriers. Silicone-free. One-piece lengths. Phthalate Free!
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.39/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    3/8 in

Details

  • Additional Details
    Excellent quality spray hoses made with premium quality PVC compounds, ideally-suited for lawn and ornamental spray applications using wettable powder chemicals. (Not recommended for high pressure tree spray applications.)
  • Color
    Mint Green
  • Hose Covering Material
    Ribbed PVC
  • Hose Type
    Agriculture Hose
  • Manufacturer Upc Number
    822353038611
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K4137 600 PSI PVC Spray Reinforced Hose
  • Typical Applications
    Lawn spraying., Agricultural spraying., Vineyard spraying., Nursery spraying., Building washdown.
  • UPC_NO
    822353038611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)