Overview
Mfr description
MDUWB32-10DMZ-M9BVL
Specifications
- Country of OriginUS
- Stroke10 mm
- Cylinder SeriesMU-Z
- Manufacturer Catalog
- Mounting TypeBasic
- Manufacturer Product Page
- SeriesMU-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data