Motion
RSDQA40-25DDZ-XC3C

SMC CORP OF AMERICA
RSDQA40-25DDZ-XC3C

RSDQA40-25DDZ-XC3C
Mi Item #07840759
MFR #RSDQA40-25DDZ-XC3C
Price$195.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RSDQA40-25DDZ-XC3C

RSDQA40-25DDZ-XC3C
Mi Item #07840759
MFR #RSDQA40-25DDZ-XC3C

Mfr description
RSDQA40-25DDZ-XC3C CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.62/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Compact
  • Compact Cylinder Type
    Stopper
  • Cylinder Style
    Stopper
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Stopper Air Cylinders
  • Series
    RSQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)