Motion
55485
"tool backpack" - Polyester Body, Hard Molded Polypropylene Bottom Material, Number of Compartments: 48
Mi Item #07840782
MFR #55485
Price$282.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"tool backpack" - Polyester Body, Hard Molded Polypropylene Bottom Material, Number of Compartments: 48
Mi Item #07840782
MFR #55485

Mfr description
55485 TRADESMAN PRO TOOL MASTER
  • Backpack with 48 total pockets to easily keep everything organized
  • Removable tool caddy with carrying handles and a D-ring for hanging
  • Aircraft cable heavily reinforces the handle as well as a heavy-duty zipper with lockable pulls (lock not included)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.17/each

Specifications

Details

  • Features & Benefits
    • Backpack with 48 total pockets to easily keep everything organized • Removable tool caddy with carrying handles and a D-ring for hanging • Aircraft cable heavily reinforces the handle as well as a heavy-duty zipper with lockable pulls (lock not included) • Made of durable water resistant 1680d ballistic weave material and a molded bottom to help protect from the elements • Hang the bag from the heavy-duty metal hook for easy access into the bag • Well-padded shoulder straps have a buckled chest strap along with lower straps that adjust for a perfect fit • Tool caddy has a zipper pocket and closed pouches for small tools and parts as well as open pockets and straps ideal for long drivers • Adjustable front pouch for quick tool retrieval, a mid-sized front zipper pocket fits tablets in protective covers, and a front zipper pocket for smaller items • Molded front pocket helps protect items like phones and safety glasses • Orange interior helps find tools easily and a large interior space for larger hand tools
  • Material
    Hard Molded Polypropylene Bottom, Polyester Body
  • Number Of Compartments
    48
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)