Motion
55475
backpack - Bag, 7.3750 in Length, 14.5000 in Height, Polyester, PVC Material
Mi Item #07840784
MFR #55475
Price$106.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
backpack - Bag, 7.3750 in Length, 14.5000 in Height, Polyester, PVC Material
Mi Item #07840784
MFR #55475

Mfr description
55475 TRADESMAN PRO TOOL GEAR BACKPACK
  • Tool Backpack with 35 pockets of different sizes for easy organization
  • Tall interior pockets for long screwdrivers
  • Orange interior to find tools easily
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.29/each

Specifications

Dimensions

  • Overall Height Or Width
    14.5000 in
  • Overall Length
    7.3750 in

Details

  • Features & Benefits
    • Tool Backpack with 35 pockets of different sizes for easy organization • Tall interior pockets for long screwdrivers • Orange interior to find tools easily • Upper pocket holds cell phones, keys, etc. • Front zipper pocket has space for pencils and small items • 1680d ballistic weave material for durability • Bottom is constructed of a tough, diamond-textured coated material
  • Manufacturer Product Page
  • Material
    PVC, Polyester
  • Storage Type
    Bag
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)