Overview
Mfr description
31737 FOLDING JAB SAW
- Folding saw with durable carbon steel blade is as sturdy as fixed blade jab saws
- Hand saw has faster cutting blade with triple ground teeth and ability to cut in both directions
- Lockback mechanism secures the blade open at 125-degree and fully open at 180-degree
- Folded saw keeps the blade from piercing through tool pouches and bags
- Cushioned handle-end for easier palming of the saw
- Comfortable, non-slip grip handle
- Lanyard hole for tethering
- Designed to cut through drywall, wallboard, plywood, plastic, and other construction materials
Specifications
- Manufacturer Product Page
- UPC_NO092644317378
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data