Motion
00021200554872 7300 5" X 1500' TAPE 021200-55487 70-0160-9962-7

3M
00021200554872 7300 5" X 1500' TAPE 021200-55487 70-0160-9962-7

Masking & Painters Tape - 1500 ft Long, 5 in Wide, Transparent
MI ITEM #07841117
MFR #00021200554872 7300 5" X 1500' TAPE 021200-55487 70-0160-9962-7
Your Price$217.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00021200554872 7300 5" X 1500' TAPE 021200-55487 70-0160-9962-7

Masking & Painters Tape - 1500 ft Long, 5 in Wide, Transparent
MI ITEM #07841117
MFR #00021200554872 7300 5" X 1500' TAPE 021200-55487 70-0160-9962-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$217.40/each(List $263.83)

Overview

Mfr description
00021200554872 7300 5" X 1500' TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Performs reliably in temperatures as high as 310°F
  • Soft flexing design provides scratch-resistant draping and conformability
  • Single-wound on rolls of definitive width
  • Eliminates flying fiber contamination that can occur with fibrous paper products
  • Adhesive-free design helps create sharp paint lines
  • Typical use includes a dispensing tool

Specifications

  • Backing Material
    Polypropylene film
  • Adhesive Material
    Adhesive-Free
  • Length
    1500 ft
  • Width
    5 in
  • Application
    Protect From Paint Overspray
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200554872
  • UPC_NO
    00021200554872
  • Weight
    6.47 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought