Overview
Mfr description
2406-03-04-SS FITTING
Specifications
- Adapter TypeStraight
- End 1 StyleFemale JIC, Male JIC
- End 1 Size1/4 in, 3/16 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3/8-24 UNF, 7/16-20 UNF
- End 2 StyleFemale JIC, Male JIC
- End 2 Size1/4 in, 3/16 in
- End 2 Thread3/8-24 UNF, 7/16-20 UNF
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2406
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data